Shop All Rotary Vane Compressors & Vacuum Pumps
Dekker Vacuum Technologies
Vacuum Pump, 2/5 hp, 1 Phase, 220V AC
Mfr # RVD005L-220V/1Ph/60Hz
Zoro # G2169177
Free Shipping & Returns
$1,438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 13/32 hp
- Voltage 220V AC
- Full Load Amps 2.5
- Inlet Size 1/4 in (F)NPT
- Outlet Size 1/2 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dekker Vacuum Technologies
- MFR # RVD005L-220V/1Ph/60Hz
- Zoro # G2169177
- Country of Origin Italy
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in (F)NPT |
Outlet Size | 1/2 in (F)NPT |
Overall Length | 9.96 in |
Overall Width | 6.4 in |
Overall Height | 5.35 in |
Description
Vacuum Pump, Output Power 0.4 hp, Phase Single, Voltage 220V AC, Maximum Flow Rate 4.2 cfm, Maximum Vacuum 26.4 in Hg, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/2 in, Outlet Type NPT, Outlet Gender Female, Application Lifting, Paper Converting, Printing, Vacuum Chucking, Woodworking, Maximum Discharge Pressure 26.4 in Hg, Maximum Operating Pressure 15 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E562)
- DAYTON Motor Mounting Rings, 2 1/4 In OD, PK2 (4UFA6)
- GATES Predator Single Belts, CP96 (CP96)
- BAILEY Eccentric Collar Bearing 3 Bolt Flange 1 1/4 Id, 3/8 Bolt Size, 151808 (151808)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR006M-110/220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1 1/4 hp, 1 Phase, 220V AC (RVH012H-220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2/5 hp, 1 Phase, 110V AC (RVD005L-110V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 3/5 hp, 1 Phase, 220V AC (RVD007L-220V/1Ph/60Hz)
- GAST 0523-101Q-Sg588Dx Rotary Vane Pump (0523-101Q-G588NDX)
- GAST 1423-101Q-G625 Rotary Vane Pump (1423-101Q-G625)
- GAST Compressor/Vacuum Pump, 3/4 HP, 230/460 V (1023-251Q-G279)
- Dekker Vacuum Technologies Vacuum Pumps & Blowers