Shop All Rotary Vane Compressors & Vacuum Pumps
Dekker Vacuum Technologies
Vacuum Pump, 20 hp, 3 Phase, 575V AC
Mfr # RVL401LH/HH-575V/3Ph/60Hz
Zoro # G2158634
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$25,253.99
Free 30-Day Returns
Key Features
- HP 20 hp
- Voltage 575V AC
- Full Load Amps 19.3
- Inlet Size 3 in (F)NPT
- Outlet Size 3 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dekker Vacuum Technologies
- MFR # RVL401LH/HH-575V/3Ph/60Hz
- Zoro # G2158634
- Country of Origin Italy
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 3 in (F)NPT |
Outlet Size | 3 in (F)NPT |
Overall Width | 23.7 in |
Overall Height | 20.94 in |
Overall Length | 55.98 in |
Description
Vacuum Pump, Output Power 20 hp, Phase Three, Voltage 575V AC, Maximum Flow Rate 375 cfm, Maximum Vacuum 29 in Hg, Inlet Size 3 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 3 in, Outlet Type NPT, Outlet Gender Female, Application Biotech, Chucking, Electronics, Hospitals, Laboratories, Lifting, Paper Converting, Printing, Vacuum Packing, Maximum Discharge Pressure 2 psi, Maximum Operating Pressure 15 in Hg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 6 Bolt (B602100)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 3/16 In (PCR12-4-3-A)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/4 HP, T3B (056C11G15504)
- SPEEDAIRE Air Compressor, 1.3 HP, 115V, 125 psi (11X355)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 3/5 hp, 1 Phase, 220V AC (RVD007L-220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2/5 hp, 1 Phase, 110V AC (RVD005L-110V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR006M-110/220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1 1/4 hp, 1 Phase, 220V AC (RVH012H-220V/1Ph/60Hz)
- GAST Pump, Vacuum, 1 HP (1423-103Q-G626X)
- ROCKER SCIENTIFIC CO LTD Rocker 300 Vacuum Pump, 110V/60Hz (167300-11)
- ROCKER SCIENTIFIC CO LTD Chemker 300 PTFE Vacuum Pump, 110V/60Hz (169300-11)
- Dekker Vacuum Technologies Vacuum Pumps & Blowers