Shop All Piston Air Compressors & Vacuum Pumps
Dekker Vacuum Technologies
Vacuum Pump, 2-1/2 HP, 208-230/460V
Mfr # RVD028L-02.B
Zoro # G3926662
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,248.99
Free 30-Day Returns
Key Features
- HP 2 1/2 hp
- Voltage 208-230/460V AC
- Full Load Amps 6.2-6.9/3.6-4.0
- Free Air CFM @ 0 PSI 28.00
- Max. Vacuum 3.54 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dekker Vacuum Technologies
- MFR # RVD028L-02.B
- Zoro # G3926662
- Country of Origin Italy
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Width | 9.06 in |
Inlet Size | 1 in (F)NPT |
Outlet Size | 1 in (F)NPT |
Overall Height | 11.61 in |
Overall Length | 19.45 in |
Description
Vacuum Pump, Output Power 2.5 hp, Phase Single, Voltage 208-230/460V AC, Maximum Flow Rate 28 cfm, Maximum Vacuum 26.4 in Hg, Inlet Size 1 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 in, Outlet Type NPT, Outlet Gender Female, Application Lifting, Paper Converting, Printing, Vacuum Chucking, Woodworking, Maximum Discharge Pressure 26.4 in Hg, Maximum Operating Pressure 15 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 755-5M-15 (755-5M-15)
- FESTO Rod Eye SGS-M6 (SGS-M6)
- SKF Cylindrical Roller Bearings (NU315 C3)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800290)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2-1/2 HP, 220V (RVD028L-230V/1PH/60HZ)
- GAST Rocking Piston Air Comp, 1/2 HP, 50/125psi (87R642-101R-N470X)
- GAST Gast Standard 3Lba-32-M300Ax Piston Pump (3LBA-32-M300AX)
- THOMAS Piston Air Compressor, 1/3HP, 12VDCV (270025)
- GAST Piston Air Compressor, 1HP, 115/230V, 1Ph (6HCA-12-M616NEX)
- MEGA COMPRESSOR Air Compressor Replcemnt Pump 7.5-10HP Hi Flw Head Unload 45CFM, 40PSI (0201-P10TU)
- GAST Piston Air Comp., 3/4HP, 115/208-230V, 1Ph (5HCD-43-M550NGX)
- Dekker Vacuum Technologies Piston Air Compressors & Vacuum Pumps