Shop All Rotary Vane Compressors & Vacuum Pumps
Dekker Vacuum Technologies
Vacuum Pump, 15 hp, 3Phase, 208-230/460V AC
Mfr # RVL301LH/HH-208-230/460V/3Ph/60Hz
Zoro # G0185415
original price:
$20,750.25
9% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$18,729.99
Free 30-Day Returns
Key Features
- HP 15 hp
- Voltage 208-230/460V AC
- Full Load Amps 39.8
- Inlet Size 3 in (F)NPT
- Outlet Size 3 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dekker Vacuum Technologies
- MFR # RVL301LH/HH-208-230/460V/3Ph/60Hz
- Zoro # G0185415
- Country of Origin Italy
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 3 in (F)NPT |
Outlet Size | 3 in (F)NPT |
Overall Height | 20.94 in |
Overall Length | 53.46 in |
Overall Width | 23.7 in |
Description
Vacuum Pump, Output Power 15 hp, Phase Three, Voltage 208-230/460V AC, Maximum Flow Rate 285 cfm, Maximum Vacuum 29 in Hg, Inlet Size 3 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 3 in, Outlet Type NPT, Outlet Gender Female, Application Biotech, Chucking, Electronics, Hospitals, Laboratories, Lifting, Paper Converting, Printing, Vacuum Packing, Maximum Discharge Pressure 2 psi, Maximum Operating Pressure 15 in Hg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8" ID x 15 ft., Black (IGBK03830-15-G)
- ORS Ball Bearing, 30mm Bore, 62mm, Sealed (6206 2RS C3 G93)
- DAYTON DC Motor, PM, TEFC, 1 HP, 1800 rpm, 12VDC (108924.00)
- PIX V-Belt, 5/8 X 118 (5V1180)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR006M-110/220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 3/5 hp, 1 Phase, 220V AC (RVD007L-220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2/5 hp, 1 Phase, 110V AC (RVD005L-110V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1 1/4 hp, 1 Phase, 220V AC (RVH012H-220V/1Ph/60Hz)
- ROCKER SCIENTIFIC CO LTD Rocker 400 Vacuum Pump, 110V/60Hz (167400-11)
- ROCKER SCIENTIFIC CO LTD Rocker 320 Oil Free Air Compressor, 110V/60Hz (167320-11)
- ROCKER SCIENTIFIC CO LTD Chemker 411, Chemical Resistant Vacuum Pump, AC110V, 60Hz (169411-11)
- Dekker Vacuum Technologies Vacuum Pumps & Blowers