Shop All Rotary Vane Compressors & Vacuum Pumps
Dekker Vacuum Technologies
Vacuum Pump, 1/4 hp, 1 Phase, 220V AC
Mfr # RVD002L-220V/1Ph/60Hz
Zoro # G2158887
Free Shipping & Returns
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/4 hp
- Voltage 220V AC
- Full Load Amps 1.1
- Inlet Size 1/8 in (F)NPT
- Outlet Size 1/8 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dekker Vacuum Technologies
- MFR # RVD002L-220V/1Ph/60Hz
- Zoro # G2158887
- Country of Origin Italy
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/8 in (F)NPT |
Outlet Size | 1/8 in (F)NPT |
Overall Width | 4.92 in |
Overall Length | 8.27 in |
Overall Height | 5.31 in |
Description
Vacuum Pump, Output Power 0.25 hp, Phase Single, Voltage 220V AC, Maximum Flow Rate 2 cfm, Maximum Vacuum 26.4 in Hg, Inlet Size 1/8 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/8 in, Outlet Type NPT, Outlet Gender Female, Application Lifting, Paper Converting, Printing, Vacuum Chucking, Woodworking, Maximum Discharge Pressure 26.4 in Hg, Maximum Operating Pressure 15 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (B23AS25M)
- NATIONAL Small Bore Inch Seal, 311189 (311189)
- ATP 1/4" x 25 ft Braided Polyurethane Hose 210 psi BL (PBH14-25CB2)
- MATRIX MANAGEMENT Prolube 46000 1/4"-28 SAE LT Grease Fitting, Straight, 10 Pack (GFT/1-4/28)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 3/5 hp, 1 Phase, 220V AC (RVD007L-220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR006M-110/220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2/5 hp, 1 Phase, 110V AC (RVD005L-110V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1 1/4 hp, 1 Phase, 220V AC (RVH012H-220V/1Ph/60Hz)
- GAST Vacuum Pump, Rotary Vane, 1/4 HP, 26 In HG (0523-V4-G588NDX)
- GAST Pump, Vacuum, 1 HP (1423-103Q-G626X)
- GAST 2567-V1 Rotary Vane Pump Sep Drive (2567-V1)
- Dekker Vacuum Technologies Rotary Vane Compressors & Vacuum Pumps