Shop All Rotary Vane Compressors & Vacuum Pumps
Dekker Vacuum Technologies
Vacuum Pump, 1/2 hp, 1 Phase, 110V AC
Mfr # RVH006H-110V/1Ph/60Hz
Zoro # G2156805
Free Shipping & Returns
$5,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 110V AC
- Full Load Amps 6.0
- Inlet Size 1/4 in NW(KF)
- Outlet Size 1/2 in NW(KF)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dekker Vacuum Technologies
- MFR # RVH006H-110V/1Ph/60Hz
- Zoro # G2156805
- Country of Origin Italy
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in NW(KF) |
Outlet Size | 1/2 in NW(KF) |
Overall Height | 9.69 in |
Overall Length | 15.35 in |
Overall Width | 5.39 in |
Description
Vacuum Pump, Output Power 0.5 hp, Phase Single, Voltage 110V AC, Maximum Flow Rate 6 cfm, Maximum Vacuum 29 in Hg, Inlet Size 1/4 in, Inlet Type NW(KF), Outlet Size 1/2 in, Outlet Type NW(KF), Application Distillation, Electronics, Freeze Drying, Laboratory Vacuum, Light Bulb Manufacturing, Rrefrigeration, Semiconductor Industry, TV Tube, Maximum Discharge Pressure 2 psi, Maximum Operating Pressure 15 in Hg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6206CM)
- ARO Flow Control Valve, F20-BK (F20-BK)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-10-41)
- MILTON A Style Coupler and Plug, 1/4" NPT (S-772)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2/5 hp, 1 Phase, 110V AC (RVD005L-110V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 3/5 hp, 1 Phase, 220V AC (RVD007L-220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1 1/4 hp, 1 Phase, 220V AC (RVH012H-220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR006M-110/220V/1Ph/60Hz)
- PROCON PUMP ROTARY VANE, BRASS HOUSING 3/8 (10597)
- ROCKER SCIENTIFIC CO LTD Rocker 410 Vacuum Pump, 110V/60Hz (167410-11)
- GAST Pump, Vacuum, 3/4 HP (1023-V131Q-G608NEX)
- Dekker Vacuum Technologies Vacuum Pumps & Blowers