Shop All Rotary Vane Compressors & Vacuum Pumps
Dekker Vacuum Technologies
Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC
Mfr # RVR003M-110/220V/1Ph/60Hz
Zoro # G2158783
product price: $1,201.99
/ea
Free Shipping & Returns
$1,201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 110/220V AC
- Full Load Amps 6.0
- Inlet Size 1/2 in G
- Outlet Size 1/2 in G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dekker Vacuum Technologies
- MFR # RVR003M-110/220V/1Ph/60Hz
- Zoro # G2158783
- Country of Origin Italy
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/2 in G |
Outlet Size | 1/2 in G |
Overall Height | 9.69 in |
Overall Length | 13.9 in |
Overall Width | 5.39 in |
Description
Vacuum Pump, Output Power 0.5 hp, Phase Single, Voltage 110/220V AC, Maximum Flow Rate 3 cfm, Maximum Vacuum 0.075 torr, Inlet Size 1/2 in, Inlet Type G, Outlet Size 1/2 in, Outlet Type G, Application Distillation, Electronics, Freeze Drying, Laboratory Vacuum, Light Bulb Manufacturing, Rrefrigeration, Semiconductor Industry, TV Tube, Maximum Discharge Pressure 2 psi, Maximum Operating Pressure 15 in Hg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (AIR-COMP 68-001)
- LDI INDUSTRIES Precision Metering Pump, Air, 1 Feed (PMP100-01)
- TRITAN Insert Ball Brng, SA, 1-1/2 dia, 6631.86 lb (SA208-24G)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SCJT 1 1/4S)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2/5 hp, 1 Phase, 110V AC (RVD005L-110V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR006M-110/220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1 1/4 hp, 1 Phase, 220V AC (RVH012H-220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 3/5 hp, 1 Phase, 220V AC (RVD007L-220V/1Ph/60Hz)
- PROCON Brass Pump, Series 4, 5/8" Port, 250 psi (104E240F11BC)
- ROCKER SCIENTIFIC CO LTD Rocker 400 Vacuum Pump, 110V/60Hz (167400-11)
- GAST Pump, Vacuum, 1 HP (1423-103Q-G626X)
- Dekker Vacuum Technologies Vacuum Pumps & Blowers