Shop All Rotary Vane Compressors & Vacuum Pumps
Dekker Vacuum Technologies
Vacuum Pump, 1 hp, 1 Phase, 220V AC
Mfr # RVD012L-220V/1Ph/60Hz
Zoro # G2157094
Free Shipping & Returns
$2,234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Voltage 220V AC
- Full Load Amps 5.0
- Inlet Size 1/2 in (F)NPT
- Outlet Size 1/2 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dekker Vacuum Technologies
- MFR # RVD012L-220V/1Ph/60Hz
- Zoro # G2157094
- Country of Origin Italy
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/2 in (F)NPT |
Outlet Size | 1/2 in (F)NPT |
Overall Length | 16.69 in |
Overall Height | 10.75 in |
Overall Width | 8.11 in |
Description
Vacuum Pump, Output Power 1 hp, Phase Single, Voltage 220V AC, Maximum Flow Rate 12 cfm, Maximum Vacuum 26.4 in Hg, Inlet Size 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/2 in, Outlet Type NPT, Outlet Gender Female, Application Lifting, Paper Converting, Printing, Vacuum Chucking, Woodworking, Maximum Discharge Pressure 26.4 in Hg, Maximum Operating Pressure 15 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 19 in. OC (A17/4L190)
- HEIL QUAKER MOTOR (11002015002541)
- FESTO Standards-Based Cylinder DSNU-20-25-PPV-A (DSNU-20-25-PPV-A)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/3 HP, 48Z Frame, 115/230V AC Voltage (048A17T2003)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2/5 hp, 1 Phase, 110V AC (RVD005L-110V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1 1/4 hp, 1 Phase, 220V AC (RVH012H-220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR006M-110/220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 3/5 hp, 1 Phase, 220V AC (RVD007L-220V/1Ph/60Hz)
- GAST 6/Skid Rotary Vane Pump - Sep Drive (2565-V2A)
- GAST Pump, Vacuum, 1.5 HP (2567-V108)
- GAST Pump, Vacuum, 1 HP (7Z779)
- Dekker Vacuum Technologies Rotary Vane Compressors & Vacuum Pumps