Shop All Rotary Vane Compressors & Vacuum Pumps
Dekker Vacuum Technologies
Vacuum Pump, 1 hp, 1 Phase, 110V AC
Mfr # RVD012L-110V/1Ph/60Hz
Zoro # G2158765
product price: $2,410.99
/ea
Free Shipping & Returns
$2,410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Voltage 110V AC
- Full Load Amps 12.0
- Inlet Size 1/2 in (F)NPT
- Outlet Size 1/2 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dekker Vacuum Technologies
- MFR # RVD012L-110V/1Ph/60Hz
- Zoro # G2158765
- Country of Origin Italy
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/2 in (F)NPT |
Outlet Size | 1/2 in (F)NPT |
Overall Height | 10.75 in |
Overall Width | 8.11 in |
Overall Length | 16.69 in |
Description
Vacuum Pump, Output Power 1 hp, Phase Single, Voltage 110V AC, Maximum Flow Rate 12 cfm, Maximum Vacuum 26.4 in Hg, Inlet Size 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/2 in, Outlet Type NPT, Outlet Gender Female, Application Lifting, Paper Converting, Printing, Vacuum Chucking, Woodworking, Maximum Discharge Pressure 26.4 in Hg, Maximum Operating Pressure 15 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 WD40 SPRAY&STAY GEL 10OZ (300103)
- MITSUBOSHI 6/B142 145Inch Outside Length, 6 Ribs (6RB142)
- ZORO SELECT Hose Clamp, Black, 0.272" W, PK50 (HC-G-PA66-BK)
- BESTORQ 5VX1230 Cogged Belt, 123 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1230)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR006M-110/220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 3/5 hp, 1 Phase, 220V AC (RVD007L-220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1 1/4 hp, 1 Phase, 220V AC (RVH012H-220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2/5 hp, 1 Phase, 110V AC (RVD005L-110V/1Ph/60Hz)
- ROCKER SCIENTIFIC CO LTD Rocker 400 Vacuum Pump, 110V/60Hz (167400-11)
- GAST 2567-V1 Rotary Vane Pump Sep Drive (2567-V1)
- ROCKER SCIENTIFIC CO LTD Rocker 430 Vacuum Pump, 110V/60Hz (167430-11)
- Dekker Vacuum Technologies Vacuum Pumps & Blowers