Shop All Rotary Vane Compressors & Vacuum Pumps
Dekker Vacuum Technologies
Vacuum Pump, 1 1/4 hp, 3 Phase, 575V AC
Mfr # RVD018L-575V/3Ph/60Hz
Zoro # G0199570
Free Shipping & Returns
$2,408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 1/4 hp
- Voltage 575V AC
- Full Load Amps 15.0
- Inlet Size 3/4 in (F)NPT
- Outlet Size 1/2 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dekker Vacuum Technologies
- MFR # RVD018L-575V/3Ph/60Hz
- Zoro # G0199570
- Country of Origin Italy
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 3/4 in (F)NPT |
Outlet Size | 1/2 in (F)NPT |
Overall Height | 10.75 in |
Overall Width | 8.11 in |
Overall Length | 16.69 in |
Description
Vacuum Pump, Output Power 1.25 hp, Phase Three, Voltage 575V AC, Maximum Flow Rate 18 cfm, Maximum Vacuum 26.4 in Hg, Inlet Size 3/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/2 in, Outlet Type NPT, Outlet Gender Female, Application Lifting, Paper Converting, Printing, Vacuum Chucking, Woodworking, Maximum Discharge Pressure 26.4 in Hg, Maximum Operating Pressure 15 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hose Stop 3/4In (430)
- ZORO SELECT 6ft. Plain Low Carbon Steel ACME 3/4"-6 Threaded Rod (44937)
- TOMPKINS Hydraulic Fitting-Steel20MP HOLLOW HEX PLUG (5406-HHP-20)
- SMC Plug, Tube 1/4 In, Brass and PBT (KQ2P-07)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR006M-110/220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 3/5 hp, 1 Phase, 220V AC (RVD007L-220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1 1/4 hp, 1 Phase, 220V AC (RVH012H-220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2/5 hp, 1 Phase, 110V AC (RVD005L-110V/1Ph/60Hz)
- ROCKER SCIENTIFIC CO LTD Rocker 410 Vacuum Pump, 110V/60Hz (167410-11)
- GAST Pump, Vacuum, 1 HP (7Z779)
- GAST Pump, Vacuum, 1.5 HP (2567-V108)
- Dekker Vacuum Technologies Rotary Vane Compressors & Vacuum Pumps