Shop All Piston Air Compressors & Vacuum Pumps
Dekker Vacuum Technologies
Vacuum Pump, 1-1/4 HP, 220V
Mfr # RVD018L-230V/1PH/60HZ
Zoro # G3926437
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,132.99
Free 30-Day Returns
Key Features
- HP 1 1/4 hp
- Voltage 230V AC
- Full Load Amps 6
- Free Air CFM @ 0 PSI 18.00
- Max. Vacuum 3.54 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dekker Vacuum Technologies
- MFR # RVD018L-230V/1PH/60HZ
- Zoro # G3926437
- Country of Origin Italy
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Length | 16.69 in |
Outlet Size | 1/2 in (F)NPT |
Overall Height | 10.08 in |
Overall Width | 8.11 in |
Inlet Size | 3/4 in (F)NPT |
Description
Vacuum Pump, Output Power 1.25 hp, Phase Single, Voltage 230V AC, Maximum Flow Rate 18 cfm, Maximum Vacuum 26.4 in Hg, Inlet Size 3/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/2 in, Outlet Type NPT, Outlet Gender Female, Application Lifting, Paper Converting, Printing, Vacuum Chucking, Woodworking, Maximum Discharge Pressure 26.4 in Hg, Maximum Operating Pressure 15 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-018-BO Set Screw Collar (C-018-BO)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Yellow (HZY03830-50-G)
- TIMKEN TIM 09195AB#0, Tapered Roller Bearing 4 Od, Trb Single Cup Flanged 4 Od (09195AB#0)
- BREEZE Ideal Hy Gear 11/16 in to 1-1/2 in. SAE 16 Silver Hose Clamp Stainless Steel Marine (620P16551)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2-1/2 HP, 208-230/460V (RVD028L-02.B)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2-1/2 HP, 220V (RVD028L-230V/1PH/60HZ)
- WELCH Piston Air Compressor/Vacuum Pump, 1/32HP (2511B-01)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/8HP (617CA22)
- CAMPBELL HAUSFELD COMPR PUMP CI15K000P (TX2118)
- GAST Stock 8/Skid 4Lcb-21-M450X Piston Pump (4LCB-21-M450X)
- GAST Piston Air Compressor/Vacuum Pump, 3/4HP (5LCA-251-M550NGX)
- Dekker Vacuum Technologies Piston Air Compressors & Vacuum Pumps