Shop All Piston Air Compressors & Vacuum Pumps
Dekker Vacuum Technologies
Vacuum Pump, 1-1/4 HP, 208-230/460V
Mfr # RVD018L-208-230/460V/3Ph/60Hz
Zoro # G3926419
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,851.99
Free 30-Day Returns
Key Features
- HP 1 1/4 hp
- Voltage 208-230/460V AC
- Full Load Amps 3.8-4.5/2.2-2.6
- Free Air CFM @ 0 PSI 18.00
- Max. Vacuum 3.54 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dekker Vacuum Technologies
- MFR # RVD018L-208-230/460V/3Ph/60Hz
- Zoro # G3926419
- Country of Origin Italy
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Outlet Size | 1/2 in (F)NPT |
Overall Width | 8.11 in |
Overall Height | 10.08 in |
Inlet Size | 3/4 in (F)NPT |
Overall Length | 16.69 in |
Description
Vacuum Pump, Output Power 1.25 hp, Phase Three, Voltage 208-230/460V AC, Maximum Flow Rate 18 cfm, Maximum Vacuum 26.4 in Hg, Inlet Size 3/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/2 in, Outlet Type NPT, Outlet Gender Female, Application Lifting, Paper Converting, Printing, Vacuum Chucking, Woodworking, Maximum Discharge Pressure 26.4 in Hg, Maximum Operating Pressure 15 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 1", BSPT, 1", NPT (9042-1616)
- TRITAN Insert Ball Brng, SA, 1-1/4 dia, 5777.59 lb (SA207-20)
- DAYTON Speed Reducer, Indirect Drive, 118.5:1 (2Z819)
- SPEEDAIRE Air Cylinder, 5 in Bore, 11 in Stroke, NFPA Double Acting (5VLU8)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2-1/2 HP, 208-230/460V (RVD028L-02.B)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2-1/2 HP, 220V (RVD028L-230V/1PH/60HZ)
- THOMAS Piston Air Compressor, 1/8HP, 115V, 1Ph (617CA32)
- THOMAS Piston Air Compressor, 1/10HP, 12VDCV (405ADC38/12)
- THOMAS Piston Air Compressor, 1/2HP, 110/220-240V (270073)
- GAST 1023-101Q-Sg608X Rotary Vane Pump (1023-101Q-G608NEX)
- MEGA COMPRESSOR Air Compressor Replacement Pump 4-5HP Hi Flow Head Unload 18CFM, 40PSI (0201-V65)
- Dekker Vacuum Technologies Piston Air Compressors & Vacuum Pumps