Shop All Pneumatic Tool Parts
Dekker Vacuum Technologies
Repair Kit, For Mfr. No. DV0020D-MB4-SGL
Mfr # 4700-1000-017
Zoro # G2158555
Free Shipping & Returns
$1,124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Impeller Key, Impeller Nut, Liquid Gasket, Mechanical Seal, Nuts, O-Ring, Stud, Vertiport Valve, Washer
- For Use With Mfr. Model Number DV0020D-MB4-SGL
- Fits Brand Dekker
- Product Type Service Kit
- Compatible with Brand Dekker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dekker Vacuum Technologies
- MFR # 4700-1000-017
- Zoro # G2158555
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Repair Kit |
Includes | Impeller Key, Impeller Nut, Liquid Gasket, Mechanical Seal, Nuts, O-Ring, Stud, Vertiport Valve, Washer |
For Use With Mfr. Model Number | DV0020D-MB4-SGL |
Fits Brand | Dekker |
Product Type | Service Kit |
Compatible with Brand | Dekker |
Compatible with Manufacturer Part Number | DV0020D-MB4-SGL |
Description
Repair Kit, Series Not Applicable, Compatible with Grainger Part Number 443X33, Product Type Service Kit, Compatible with Manufacturer Part Number DV0020D-MB4-SGL, Compatible with Series Not Applicable, Compatible with Brand Dekker, Includes Impeller Key, Impeller Nut, Liquid Gasket, Mechanical Seal, Nuts, O-Ring, Stud, Vertiport Valve, Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER LINEAR Linear Actuator, 12VDC, 100 lb., 4 In (M1-D012-0100-A04-LN)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (VEM3587T)
- BESTORQ 5VX1500 Cogged Belt, 150 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1500)
- ENERPAC Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure (ZE3104DB)
- DEKKER VACUUM TECHNOLOGIES Repair Kit, For Mfr. No. DV0100D-KB4 (4700-1000-027)
- DEKKER VACUUM TECHNOLOGIES Repair Kit, For Mfr. No. DV0150D-MA3-SGL (4700-2000-028)
- DEKKER VACUUM TECHNOLOGIES Repair Kit, For Mfr. No. DV0060D-MA3-SGL (4700-1000-020)
- DEKKER VACUUM TECHNOLOGIES Repair Kit, For Mfr. No. DV0100D-KB4 (4700-2000-027)
- DEKKER VACUUM TECHNOLOGIES Repair Kit, For Mfr. No. DV0450D-KA1 (4700-2000-038)
- GAST Filt. Plastic 1/4 Npt Sp B300F (B300F)
- CORNWELL TOOLS 1/8 in. Collet (RSPDG9002)
- Dekker Vacuum Technologies Compressor, Air Tank & Pneumatic Tool Parts