Shop All Pneumatic Tool Parts
Dekker Vacuum Technologies
Repair Kit, For Mfr. No. DV0020D-MA3-SGL
Mfr # 4700-1000-016
Zoro # G2156428
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Impeller Key, Impeller Nut, Liquid Gasket, Mechanical Seal, Nuts, O-Ring, Stud, Vertiport Valve, Washer
- For Use With Mfr. Model Number DV0020D-MA3-SGL
- Fits Brand Dekker
- Compatible with Brand Dekker
- Product Type Service Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dekker Vacuum Technologies
- MFR # 4700-1000-016
- Zoro # G2156428
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Repair Kit |
Includes | Impeller Key, Impeller Nut, Liquid Gasket, Mechanical Seal, Nuts, O-Ring, Stud, Vertiport Valve, Washer |
For Use With Mfr. Model Number | DV0020D-MA3-SGL |
Fits Brand | Dekker |
Compatible with Brand | Dekker |
Product Type | Service Kit |
Compatible with Manufacturer Part Number | DV0020D-MA3-SGL |
Description
Repair Kit, Series Not Applicable, Compatible with Grainger Part Number 443X32, Product Type Service Kit, Compatible with Manufacturer Part Number DV0020D-MA3-SGL, Compatible with Series Not Applicable, Compatible with Brand Dekker, Includes Impeller Key, Impeller Nut, Liquid Gasket, Mechanical Seal, Nuts, O-Ring, Stud, Vertiport Valve, Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V Type 5L X 4 (954-04318)
- SPEEDAIRE Air Regulator, 3/8 In NPT, 208 cfm, 300 psi (4ZM21)
- ZORO SELECT 1/2" 750 psi Low Lead Brass Hose Mender (707014-08)
- PARKER Manifold, Anodized Aluminum, 6 Outlets (4A206)
- DEKKER VACUUM TECHNOLOGIES Repair Kit, For Mfr. No. DV0100D-KB4 (4700-1000-027)
- DEKKER VACUUM TECHNOLOGIES Repair Kit, For Mfr. No. DV0450D-KA1 (4700-2000-038)
- DEKKER VACUUM TECHNOLOGIES Repair Kit, For Mfr. No. DV0100D-KB4 (4700-2000-027)
- DEKKER VACUUM TECHNOLOGIES Repair Kit, For Mfr. No. DV0060D-MA3-SGL (4700-1000-020)
- DEKKER VACUUM TECHNOLOGIES Repair Kit, For Mfr. No. DV0150D-MA3-SGL (4700-2000-028)
- REELCRAFT Service Kit, 4000/5000 Latch Parts (S602293)
- EXAIR Shim Set, Aluminum, For 4LCD2 (110312)
- Dekker Vacuum Technologies Pneumatic Tool Parts