Shop All Liquid Ring Vacuum Pumps
Dekker Vacuum Technologies
Liquid Ring Vacuum Pump, 5 HP, 75 cfm
Mfr # DV0080D-PB4
Zoro # G3927712
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$14,207.99
Free 30-Day Returns
Key Features
- HP 5 hp
- Voltage 230/460V AC
- Amps 12.9/6.45
- Free Air CFM 75
- Inlet/Outlet 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dekker Vacuum Technologies
- MFR # DV0080D-PB4
- Zoro # G3927712
- Country of Origin United States
- Category Liquid Ring Vacuum Pumps
Dimensions
Overall Length | 17.91 in |
Overall Height | 13.19 in |
Overall Width | 12.99 in |
Outlet Size | 1 1/2 in |
Inlet Size | 1 1/2 in |
Description
Liquid Ring Vacuum Pump, Includes Motor No, Number of Stages 1, Motor Type Pedestal Bare-Shaft, Free Air Flow Rate 75 cfm, Maximum Vacuum 29 in Hg, Output Power 5 hp, Housing Material 316 Stainless Steel, Impeller Material 316 Stainless Steel, Inlet Size 1 1/2 in, Inlet Type Flange, Outlet Size 1 1/2 in, Outlet Type RF Flange, Maximum Speed 1,750 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Pitch Pulley, 1-1/8" Fixed Bore, 7.1"O.D. (1VP71-1-1/8)
- EATON AEROQUIP Adpt, MJIC, 3/4-16, Plug (900599-8S)
- CONCENTRIC INTERNATIONAL Hydraulic Gear Pump, 1.6 cu in/rev (1802742)
- INA Needle Thrust Roller Bearing, Bore 40mm (8665484)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0141B-DA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5 HP, 75 cfm (DV0080D-KA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0016B-DA2)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5-1/2 HP, 60 cfm (DV0060D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 10 HP, 150 cfm (DV0150D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1 Stage, 100 cfm (DV0450D-KA1)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 3 HP, 35 cfm (DV0035D-MA3-SGL)
- Dekker Vacuum Technologies Liquid Ring Vacuum Pumps