Shop All Liquid Ring Vacuum Pumps
Dekker Vacuum Technologies
Liquid Ring Vacuum Pump, 5 HP, 75 cfm
Mfr # DV0080D-PA3
Zoro # G3927697
product price: $5,585.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,585.99
Free 30-Day Returns
Key Features
- HP 5 hp
- Voltage 230/460V AC
- Amps 12.9/6.45
- Free Air CFM 75
- Inlet/Outlet 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dekker Vacuum Technologies
- MFR # DV0080D-PA3
- Zoro # G3927697
- Country of Origin United States
- Category Liquid Ring Vacuum Pumps
Dimensions
Overall Length | 17.91 in |
Overall Height | 13.19 in |
Overall Width | 12.99 in |
Inlet Size | 1 1/2 in |
Outlet Size | 1 1/2 in |
Description
Liquid Ring Vacuum Pump, Includes Motor No, Number of Stages 1, Motor Type Pedestal Bare-Shaft, Free Air Flow Rate 75 cfm, Maximum Vacuum 29 in Hg, Output Power 5 hp, Housing Material Cast Iron, Impeller Material 316 Stainless Steel, Inlet Size 1 1/2 in, Inlet Type Flange, Outlet Size 1 1/2 in, Outlet Type RF Flange, Maximum Speed 1,750 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Custom Length Whip Hose, 3/8" x 6 (HFZP3806YW2B)
- TRITAN Tapered Roller Bearing Set, 2.25-in. Bore Dia., 3.8125-in. Outside Dia., 0.864-in. Width (387A/382A)
- WILKERSON Pneumatic Oil Filter, 1/4 In. NPT, 16 cfm (SM1-02-EYV0)
- WORLDWIDE ELECTRIC Worldwide Cast Iron "HdR Series" Mounting Base (HdRBASE133)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5 HP, 75 cfm (DV0080D-KA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5-1/2 HP, 60 cfm (DV0060D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1-1/2 HP, 20 cfm (DV0020D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 3 HP, 35 cfm (DV0035D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0141B-DA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 20 HP, 300 cfm (DV0300D-PA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0016B-DA2)
- Dekker Vacuum Technologies Vacuum Pumps & Blowers