Shop All Liquid Ring Vacuum Pumps
Dekker Vacuum Technologies
Liquid Ring Vacuum Pump, 3 HP, 35 cfm
Mfr # DV0035D-PA3
Zoro # G3926863
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,700.99
Free 30-Day Returns
Key Features
- HP 3 hp
- Voltage 230/460V AC
- Amps 8.01-7.26/3.36
- Free Air CFM 35
- Inlet/Outlet 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dekker Vacuum Technologies
- MFR # DV0035D-PA3
- Zoro # G3926863
- Country of Origin United States
- Category Liquid Ring Vacuum Pumps
Dimensions
Overall Length | 12.8 in |
Overall Height | 8 in |
Overall Width | 7.09 in |
Outlet Size | 1 in |
Inlet Size | 1 in |
Description
Liquid Ring Vacuum Pump, Includes Motor No, Number of Stages 1, Motor Type Pedestal Bare-Shaft, Free Air Flow Rate 35 cfm, Maximum Vacuum 29 in Hg, Output Power 3 hp, Housing Material Cast Iron, Impeller Material 316 Stainless Steel, Inlet Size 1 in, Inlet Type FNPT, Outlet Size 1 in, Outlet Type FNPT, Maximum Speed 3,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A212SS-024-L)
- INA Needle Brg, Drawn Cup, Bore 0.375 In (SCE610)
- TIMKEN Insert Bearing, Dia. 5/8 In, Self-Locking (RA010RRB)
- DAYTON Metric Sleeve Bearing, 18x25x22 L, PK5 (3FJW9)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0016B-DA2)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 20 HP, 300 cfm (DV0300D-PA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 10 HP, 150 cfm (DV0150D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1 Stage, 100 cfm (DV0450D-KA1)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 3 HP, 35 cfm (DV0035D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5-1/2 HP, 60 cfm (DV0060D-MA3-SGL)
- Dekker Vacuum Technologies Vacuum Pumps & Blowers