Shop All Liquid Ring Vacuum Pumps
Dekker Vacuum Technologies
Liquid Ring Vacuum Pump, 20 HP, 300 cfm
Mfr # DV0300D-PB4
Zoro # G3927913
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$20,141.99
Free 30-Day Returns
Key Features
- HP 20 hp
- Voltage 230/460V AC
- Amps 53.3-48.4/24.1
- Free Air CFM 300
- Inlet/Outlet 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dekker Vacuum Technologies
- MFR # DV0300D-PB4
- Zoro # G3927913
- Country of Origin United States
- Category Liquid Ring Vacuum Pumps
Dimensions
Overall Length | 26.4 in |
Overall Height | 16.02 in |
Overall Width | 15.16 in |
Outlet Size | 2 1/2 in |
Inlet Size | 2 1/2 in |
Description
Liquid Ring Vacuum Pump, Includes Motor No, Number of Stages 1, Motor Type Pedestal Bare-Shaft, Free Air Flow Rate 300 cfm, Maximum Vacuum 29 in Hg, Output Power 20 hp, Housing Material 316 Stainless Steel, Impeller Material 316 Stainless Steel, Inlet Size 2 1/2 in, Inlet Type Flange, Outlet Size 2 1/2 in, Outlet Type RF Flange, Maximum Speed 1,750 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Valve, 3 Way, 3/4 In NPT (RD512AA5A4B1)
- NTN NTN L68149, Tapered Roller Bearing Cone 13775 In Id X 066 In W (L68149)
- GATES Hydraulic Adapter-Sae To Sae, G60301-0806 (G60301-0806)
- SKF Angular Contact Bearing, 55mm, O.D. 100mm (7211 BECBY)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 10 HP, 150 cfm (DV0150D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 3 HP, 35 cfm (DV0035D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1 Stage, 100 cfm (DV0450D-KA1)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 7-1/2 HP, 100 cfm (DV0100D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5-1/2 HP, 60 cfm (DV0060D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0141B-DA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 20 HP, 300 cfm (DV0300D-PA3)
- Dekker Vacuum Technologies Liquid Ring Vacuum Pumps