Shop All Liquid Ring Vacuum Pumps
Dekker Vacuum Technologies
Liquid Ring Vacuum Pump, 2 Stage, 35 cfm
Mfr # DV0036B-DA2
Zoro # G2214293
product price: $3,358.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,358.99
Free 30-Day Returns
Key Features
- HP 3 hp
- Voltage 230/460V AC
- Free Air CFM 35
- Inlet/Outlet 1 1/4 in
- Max. dBA 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dekker Vacuum Technologies
- MFR # DV0036B-DA2
- Zoro # G2214293
- Country of Origin United States
- Category Liquid Ring Vacuum Pumps
Dimensions
Overall Length | 15.66 in |
Overall Height | 8.58 in |
Overall Width | 7.28 in |
Outlet Size | 1 1/4 in |
Inlet Size | 1 1/4 in |
Description
Liquid Ring Vacuum Pump, Includes Motor No, Number of Stages 2, Motor Type Monoblock, Free Air Flow Rate 35 cfm, Maximum Vacuum 28 in Hg, Output Power 3 hp, Housing Material Cast Iron, Impeller Material Bronze, Inlet Size 1 1/4 in, Inlet Type Flange, Outlet Size 1 1/4 in, Outlet Type RF Flange, Maximum Speed 3,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOP-FLEX Disc Coupling Med. Torque Disc Pk Fastener Sets, Style Kd1/Kd2, Size 153 (153 KD MTFS)
- D&D Belt, VS, 1.187 x 51.3in OC (1922V507)
- TOMPKINS Hydraulic Fitting-Steel16MJ-20MOR (6400-16-20)
- FESTO Guided Drive DFM-12-30-P-A-GF (DFM-12-30-P-A-GF)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 10 HP, 150 cfm (DV0150D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 7-1/2 HP, 100 cfm (DV0100D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0016B-DA2)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 20 HP, 300 cfm (DV0300D-PA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1 Stage, 100 cfm (DV0450D-KA1)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5 HP, 75 cfm (DV0080D-KA3)
- Dekker Vacuum Technologies Liquid Ring Vacuum Pumps