Shop All Liquid Ring Vacuum Pumps
Dekker Vacuum Technologies
Liquid Ring Vacuum Pump, 2 Stage, 100 cfm
Mfr # DV0076B-DB4
Zoro # G2210443
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$21,615.99
Free 30-Day Returns
Key Features
- HP 5 hp
- Voltage 230/460V AC
- Free Air CFM 100
- Inlet/Outlet 1 1/2 in
- Max. dBA 68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dekker Vacuum Technologies
- MFR # DV0076B-DB4
- Zoro # G2210443
- Country of Origin United States
- Category Liquid Ring Vacuum Pumps
Dimensions
Overall Length | 21.57 in |
Overall Height | 16.69 in |
Overall Width | 12.2 in |
Outlet Size | 1 1/2 in |
Inlet Size | 1 1/2 in |
Description
Liquid Ring Vacuum Pump, Includes Motor No, Number of Stages 2, Motor Type Monoblock, Free Air Flow Rate 100 cfm, Maximum Vacuum 29 in Hg, Output Power 5 hp, Housing Material 316 Stainless Steel, Impeller Material 316 Stainless Steel, Inlet Size 1 1/2 in, Inlet Type Flange, Outlet Size 1 1/2 in, Outlet Type RF Flange, Maximum Speed 1,750 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 23 # of Teeth (60B23F-1 1/4)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 24 # of Teeth (40B24)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 7/16" (L0957/16)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, 303 SS (SPK-16-SS)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 10 HP, 150 cfm (DV0150D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0141B-DA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 3 HP, 35 cfm (DV0035D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1 Stage, 100 cfm (DV0450D-KA1)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0016B-DA2)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 7-1/2 HP, 100 cfm (DV0100D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5 HP, 75 cfm (DV0080D-KA3)
- Dekker Vacuum Technologies Vacuum Pumps & Blowers