Shop All Liquid Ring Vacuum Pumps
Dekker Vacuum Technologies
Liquid Ring Vacuum Pump, 2 Stage, 100 cfm
Mfr # DV0076B-DA3
Zoro # G2210294
product price: $7,322.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,322.99
Free 30-Day Returns
Key Features
- HP 5 hp
- Voltage 230/460V AC
- Free Air CFM 100
- Inlet/Outlet 1 1/2 in
- Max. dBA 68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dekker Vacuum Technologies
- MFR # DV0076B-DA3
- Zoro # G2210294
- Country of Origin United States
- Category Liquid Ring Vacuum Pumps
Dimensions
Overall Length | 21.57 in |
Overall Height | 16.69 in |
Overall Width | 12.2 in |
Inlet Size | 1 1/2 in |
Outlet Size | 1 1/2 in |
Description
Liquid Ring Vacuum Pump, Includes Motor No, Number of Stages 2, Motor Type Monoblock, Free Air Flow Rate 100 cfm, Maximum Vacuum 29 in Hg, Output Power 5 hp, Housing Material Cast Iron, Impeller Material 316 Stainless Steel, Inlet Size 1 1/2 in, Inlet Type Flange, Outlet Size 1 1/2 in, Outlet Type RF Flange, Maximum Speed 1,750 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Nylon, 0.9449 In. W (206TTU)
- CLIMAX METAL PRODUCTS C733M-75 Metric Shrink Disc Standard Duty (C733M-75)
- CLIMAX METAL PRODUCTS H1C-218 One-Piece Clamping Collar Recessed Screw (H1C-218)
- SPEEDAIRE Safety Valve, 1/4 NPT (J0022520037)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 20 HP, 300 cfm (DV0300D-PA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1 Stage, 100 cfm (DV0450D-KA1)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1-1/2 HP, 20 cfm (DV0020D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0016B-DA2)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5 HP, 75 cfm (DV0080D-KA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 7-1/2 HP, 100 cfm (DV0100D-MA3-SGL)
- Dekker Vacuum Technologies Liquid Ring Vacuum Pumps