Shop All Liquid Ring Vacuum Pumps
Dekker Vacuum Technologies
Liquid Ring Vacuum Pump, 2 Stage, 100 cfm
Mfr # DV0041B-DA2
Zoro # G2214808
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,406.99
Free 30-Day Returns
Key Features
- HP 5 hp
- Voltage 230/460V AC
- Free Air CFM 100
- Inlet/Outlet 1 1/4 in
- Max. dBA 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dekker Vacuum Technologies
- MFR # DV0041B-DA2
- Zoro # G2214808
- Country of Origin United States
- Category Liquid Ring Vacuum Pumps
Dimensions
Overall Length | 17.28 in |
Overall Height | 9.84 in |
Overall Width | 7.82 in |
Inlet Size | 1 1/4 in |
Outlet Size | 1 1/4 in |
Description
Liquid Ring Vacuum Pump, Includes Motor No, Number of Stages 2, Motor Type Monoblock, Free Air Flow Rate 100 cfm, Maximum Vacuum 29 in Hg, Output Power 5 hp, Housing Material Cast Iron, Impeller Material Bronze, Inlet Size 1 1/4 in, Inlet Type Flange, Outlet Size 1 1/4 in, Outlet Type RF Flange, Maximum Speed 3,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZB03820-10-13-G)
- RUSTLICK Dielectric Fluid, Pail, Clear, 5 gal. (72050)
- BANDO S3M-264 Timing Belt, 60-S3M-264 (60-S3M-264)
- SPEEDAIRE 3/8" ID x 50 ft Nylon Coiled Air Hose 165 PSI YL (1VEJ3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5 HP, 75 cfm (DV0080D-KA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 10 HP, 150 cfm (DV0150D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5-1/2 HP, 60 cfm (DV0060D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 3 HP, 35 cfm (DV0035D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 7-1/2 HP, 100 cfm (DV0100D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1 Stage, 100 cfm (DV0450D-KA1)
- Dekker Vacuum Technologies Vacuum Pumps & Blowers