Shop All Liquid Ring Vacuum Pumps
Dekker Vacuum Technologies
Liquid Ring Vacuum Pump, 2 Stage, 100 cfm
Mfr # DV0016B-DA2
Zoro # G2214302
product price: $3,007.99
/ea
Free Shipping & Returns
$3,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp
- Voltage 230/460V AC
- Free Air CFM 100
- Inlet/Outlet 1 1/4 in
- Max. dBA 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dekker Vacuum Technologies
- MFR # DV0016B-DA2
- Zoro # G2214302
- Country of Origin United States
- Category Liquid Ring Vacuum Pumps
Dimensions
Overall Length | 13.72 in |
Overall Height | 8.58 in |
Overall Width | 7.28 in |
Outlet Size | 1 1/4 in |
Inlet Size | 1 1/4 in |
Description
Liquid Ring Vacuum Pump, Includes Motor No, Number of Stages 2, Motor Type Monoblock, Free Air Flow Rate 100 cfm, Maximum Vacuum 28 in Hg, Output Power 2 hp, Housing Material Cast Iron, Impeller Material Bronze, Inlet Size 1 1/4 in, Inlet Type Flange, Outlet Size 1 1/4 in, Outlet Type RF Flange, Maximum Speed 3,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Coiled Air Hose Assembly, 3/8" ID x 8 ft. (TT-38-10-LB-RS3)
- DODGE Setscrew Ball Bearings, SC , Tapped Base Pillow Blocks, TB-SC-010 (124461 TB-SC-010)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 125 psi (SB50-0A125)
- DAYTON Gearbelt, L, 56 Teeth, Length 21.0 In (1DHN9)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 20 HP, 300 cfm (DV0300D-PA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5 HP, 75 cfm (DV0080D-KA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 10 HP, 150 cfm (DV0150D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 7-1/2 HP, 100 cfm (DV0100D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1 Stage, 100 cfm (DV0450D-KA1)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5-1/2 HP, 60 cfm (DV0060D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0141B-DA3)
- Dekker Vacuum Technologies Vacuum Pumps & Blowers