Shop All Liquid Ring Vacuum Pumps
Dekker Vacuum Technologies
Liquid Ring Vacuum Pump, 10 HP, 20 cfm
Mfr # DV0020D-MB4-SGL
Zoro # G3926470
product price: $6,783.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,783.99
Free 30-Day Returns
Key Features
- HP 1 1/2 hp
- Voltage 230/460V AC
- Amps 4.2/2.1
- Free Air CFM 20
- Inlet/Outlet 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dekker Vacuum Technologies
- MFR # DV0020D-MB4-SGL
- Zoro # G3926470
- Country of Origin United States
- Category Liquid Ring Vacuum Pumps
Dimensions
Overall Length | 17.24 in |
Overall Height | 9.23 in |
Overall Width | 6.5 in |
Inlet Size | 1 in |
Outlet Size | 1 in |
Description
Liquid Ring Vacuum Pump, Includes Motor Yes, Number of Stages 1, Motor Type Motor-Mounted, Free Air Flow Rate 20 cfm, Maximum Vacuum 29 in Hg, Output Power 1.5 hp, Housing Material 316 Stainless Steel, Impeller Material 316 Stainless Steel, Inlet Size 1 in, Inlet Type FNPT, Inlet Gender Female, Outlet Size 1 in, Outlet Type NPT, Outlet Gender Female, Maximum Speed 3,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Housing for Model 52412 (01897)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Steel, TS520 (TS520)
- PIX Belt, BX Cogged, 21/32 x 76 in. OC (BX73)
- PBC LINEAR Pillow Block, 2.000 In Bore, 4.750 In L (PN32)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0016B-DA2)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 10 HP, 150 cfm (DV0150D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0141B-DA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 3 HP, 35 cfm (DV0035D-MB4-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5-1/2 HP, 60 cfm (DV0060D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 20 HP, 300 cfm (DV0300D-PA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 3 HP, 35 cfm (DV0035D-MA3-SGL)
- Dekker Vacuum Technologies Liquid Ring Vacuum Pumps