Shop All Liquid Ring Vacuum Pumps
Dekker Vacuum Technologies
Liquid Ring Vacuum Pump, 1 Stage, 550 cfm
Mfr # DV0550D-KA3
Zoro # G0185275
Free Shipping & Returns
$22,427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 40 hp
- Voltage 230/460V AC
- Free Air CFM 550
- Inlet/Outlet 4 in/4 in
- Max. dBA 78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dekker Vacuum Technologies
- MFR # DV0550D-KA3
- Zoro # G0185275
- Country of Origin United States
- Category Liquid Ring Vacuum Pumps
Dimensions
Overall Length | 31.54 in |
Overall Height | 25.2 in |
Overall Width | 18.5 in |
Outlet Size | 4 in |
Inlet Size | 4 in |
Description
Liquid Ring Vacuum Pump, Includes Motor No, Number of Stages 1, Motor Type Bare-Shaft, Free Air Flow Rate 550 cfm, Maximum Vacuum 29 in Hg, Output Power 40 hp, Housing Material Cast Iron, Impeller Material 316 Stainless Steel, Inlet Size 4 in, Inlet Type Flange, Outlet Size 4 in, Outlet Type RF Flange, Maximum Speed 1,750 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSONG Brake Hydraulic Hose - Front, 2201164 (2201164)
- PARKER Filter Element, 10 Micron, 20 GPM, 3000 PSI (925394)
- D&D 42" Outside Length, 1/2" Top Width, 1 Ribs (A40/4L420)
- CARLISLE BP109 Super Blue Ribbon V-Belt (BP109)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0016B-DA2)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1-1/2 HP, 20 cfm (DV0020D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0141B-DA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5 HP, 75 cfm (DV0080D-KA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5-1/2 HP, 60 cfm (DV0060D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 3 HP, 35 cfm (DV0035D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 7-1/2 HP, 100 cfm (DV0100D-MA3-SGL)
- Dekker Vacuum Technologies Liquid Ring Vacuum Pumps