Shop All Liquid Ring Vacuum Pumps
Dekker Vacuum Technologies
Liquid Ring Vacuum Pump, 1 Stage, 550 cfm
Mfr # DV0550D-KA1
Zoro # G2214695
product price: $13,689.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$13,689.99
Free 30-Day Returns
Key Features
- HP 40 hp
- Voltage 230/460V AC
- Free Air CFM 550
- Inlet/Outlet 4 in/4 in
- Max. dBA 78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dekker Vacuum Technologies
- MFR # DV0550D-KA1
- Zoro # G2214695
- Country of Origin United States
- Category Liquid Ring Vacuum Pumps
Dimensions
Overall Length | 31.54 in |
Overall Height | 25.2 in |
Overall Width | 18.5 in |
Inlet Size | 4 in |
Outlet Size | 4 in |
Description
Liquid Ring Vacuum Pump, Includes Motor No, Number of Stages 1, Motor Type Bare-Shaft, Free Air Flow Rate 550 cfm, Maximum Vacuum 29 in Hg, Output Power 40 hp, Housing Material Cast Iron, Impeller Material Ductile Iron, Inlet Size 4 in, Inlet Type Flange, Outlet Size 4 in, Outlet Type RF Flange, Maximum Speed 1,750 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 100 psi (ST2533-1A100)
- LEESON Farm Duty Motor, Capacitor-Start, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (110088.00)
- BESTORQ Aftermarket P46873 JOHN DEERE Classic Replacement V-Belt, D140 (D140)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.879 In OD (CB-187H76)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 10 HP, 150 cfm (DV0150D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5-1/2 HP, 60 cfm (DV0060D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5 HP, 75 cfm (DV0080D-KA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1 Stage, 100 cfm (DV0450D-KA1)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 20 HP, 300 cfm (DV0300D-PA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0016B-DA2)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 3 HP, 35 cfm (DV0035D-MA3-SGL)
- Dekker Vacuum Technologies Vacuum Pumps & Blowers