Shop All Liquid Ring Vacuum Pumps
Dekker Vacuum Technologies
Liquid Ring Vacuum Pump, 1 Stage, 35 cfm
Mfr # DV0035D-KB4
Zoro # G2210163
Free Shipping & Returns
$6,869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3 hp
- Voltage 230/460V AC
- Free Air CFM 35
- Inlet/Outlet 1 in
- Max. dBA 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dekker Vacuum Technologies
- MFR # DV0035D-KB4
- Zoro # G2210163
- Country of Origin United States
- Category Liquid Ring Vacuum Pumps
Dimensions
Overall Length | 16.01 in |
Overall Height | 9.25 in |
Overall Width | 9.06 in |
Outlet Size | 1 in |
Inlet Size | 1 in |
Description
Liquid Ring Vacuum Pump, Includes Motor No, Number of Stages 1, Motor Type Monoblock, Free Air Flow Rate 35 cfm, Maximum Vacuum 29 in Hg, Output Power 3 hp, Housing Material 316 Stainless Steel, Impeller Material 316 Stainless Steel, Inlet Size 1 in, Inlet Type FNPT, Inlet Gender Female, Outlet Size 1 in, Outlet Type NPT, Outlet Gender Female, Maximum Speed 3,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- VICKERS Hydraulic Motor, .79 cu in/rev, 5 Bolt (129-0292)
- ENERPAC Spring, BL10952 (BL10952)
- PIX Belt, BX Cogged, 21/32 x 139 in. OC (BX136)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5-1/2 HP, 60 cfm (DV0060D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1-1/2 HP, 20 cfm (DV0020D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 3 HP, 35 cfm (DV0035D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5 HP, 75 cfm (DV0080D-KA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1 Stage, 100 cfm (DV0450D-KA1)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0141B-DA3)
- Dekker Vacuum Technologies Vacuum Pumps & Blowers