Shop All Liquid Ring Vacuum Pumps
Dekker Vacuum Technologies
Liquid Ring Vacuum Pump, 1 Stage, 35 cfm
Mfr # DV0035D-KA3
Zoro # G2210118
original price:
$3,250.62
6% off
new price: $3,024.99
/ea
Free Shipping & Returns
$3,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3 hp
- Voltage 230/460V AC
- Free Air CFM 35
- Inlet/Outlet 1 in
- Max. dBA 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dekker Vacuum Technologies
- MFR # DV0035D-KA3
- Zoro # G2210118
- Country of Origin United States
- Category Liquid Ring Vacuum Pumps
Dimensions
Overall Length | 16.01 in |
Overall Height | 9.25 in |
Overall Width | 9.06 in |
Inlet Size | 1 in |
Outlet Size | 1 in |
Description
Liquid Ring Vacuum Pump, Includes Motor No, Number of Stages 1, Motor Type Monoblock, Free Air Flow Rate 35 cfm, Maximum Vacuum 29 in Hg, Output Power 3 hp, Housing Material Cast Iron, Impeller Material 316 Stainless Steel, Inlet Size 1 in, Inlet Type FNPT, Inlet Gender Female, Outlet Size 1 in, Outlet Type NPT, Outlet Gender Female, Maximum Speed 3,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT RUBBER 4 IN: ADJUSTA-FLEX HOSE DONUT (146-0240)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 2, PK3 (CB101216)
- EAGLE BELTING Round Belt, Solid, 3/8 In, Polyurethane (4907018)
- SPEEDAIRE Conversion Kit (4ZK51)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1 Stage, 100 cfm (DV0450D-KA1)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 3 HP, 35 cfm (DV0035D-MB4-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0141B-DA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 3 HP, 35 cfm (DV0035D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5-1/2 HP, 60 cfm (DV0060D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 10 HP, 150 cfm (DV0150D-MA3-SGL)
- Dekker Vacuum Technologies Liquid Ring Vacuum Pumps