Shop All Liquid Ring Vacuum Pumps
Dekker Vacuum Technologies
Liquid Ring Vacuum Pump, 1 Stage, 300 cfm
Mfr # DV0300D-KB4
Zoro # G2214686
product price: $19,382.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$19,382.99
Free 30-Day Returns
Key Features
- HP 20 hp
- Voltage 230/460V AC
- Free Air CFM 300
- Inlet/Outlet 3/8 in
- Max. dBA 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dekker Vacuum Technologies
- MFR # DV0300D-KB4
- Zoro # G2214686
- Country of Origin United States
- Category Liquid Ring Vacuum Pumps
Dimensions
Overall Length | 30.61 in |
Overall Height | 16.02 in |
Overall Width | 15.16 in |
Inlet Size | 2 1/2 in |
Outlet Size | 2 1/2 in |
Description
Liquid Ring Vacuum Pump, Includes Motor No, Number of Stages 1, Motor Type Monoblock, Free Air Flow Rate 300 cfm, Maximum Vacuum 29 in Hg, Output Power 20 hp, Housing Material 316 Stainless Steel, Impeller Material 316 Stainless Steel, Inlet Size 2 1/2 in, Inlet Type Flange, Outlet Size 2 1/2 in, Outlet Type RF Flange, Maximum Speed 1,750 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century Condenser Fans Motor, 1/4 HP, 1075 RPM, 208-230V, TEAO (FE1026SU)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D2P1AH)
- BOSTON GEAR Gear, Spur, 6 Pitch (NJ16 B)
- MONARCH Power Unit, 1 Stage, 230/460VAC, 1500 psi (M-4504-0165)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0016B-DA2)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1 Stage, 100 cfm (DV0450D-KA1)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5 HP, 75 cfm (DV0080D-KA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5-1/2 HP, 60 cfm (DV0060D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0141B-DA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 3 HP, 35 cfm (DV0035D-MB4-SGL)
- Dekker Vacuum Technologies Liquid Ring Vacuum Pumps