Shop All Liquid Ring Vacuum Pumps
Dekker Vacuum Technologies
Liquid Ring Vacuum Pump, 1 Stage, 200 cfm
Mfr # DV0200D-PA3
Zoro # G2210206
Free Shipping & Returns
$8,429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 15 hp
- Voltage 230/460V AC
- Free Air CFM 200
- Inlet/Outlet 2 1/2 in
- Max. dBA 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dekker Vacuum Technologies
- MFR # DV0200D-PA3
- Zoro # G2210206
- Country of Origin United States
- Category Liquid Ring Vacuum Pumps
Dimensions
Overall Length | 24.63 in |
Overall Height | 16.02 in |
Overall Width | 15.16 in |
Outlet Size | 2 1/2 in |
Inlet Size | 2 1/2 in |
Description
Liquid Ring Vacuum Pump, Includes Motor No, Number of Stages 1, Motor Type Pedestal Bare-Shaft, Free Air Flow Rate 200 cfm, Maximum Vacuum 29 in Hg, Output Power 15 hp, Housing Material Cast Iron, Impeller Material 316 Stainless Steel, Inlet Size 2 1/2 in, Inlet Type Flange, Outlet Size 2 1/2 in, Outlet Type RF Flange, Maximum Speed 1,750 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Pressure Switch (46818555)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RN98)
- DYNABRADE Front Ring (57055)
- FASCO HVAC Motor, 1/16 HP, 3000 rpm, 115V, 3.3 (D213)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5-1/2 HP, 60 cfm (DV0060D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 3 HP, 35 cfm (DV0035D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1 Stage, 100 cfm (DV0450D-KA1)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1-1/2 HP, 20 cfm (DV0020D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0141B-DA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 7-1/2 HP, 100 cfm (DV0100D-MA3-SGL)
- Dekker Vacuum Technologies Vacuum Pumps & Blowers