Shop All Liquid Ring Vacuum Pumps
Dekker Vacuum Technologies
Liquid Ring Vacuum Pump, 1 Stage, 20 cfm
Mfr # DV0020D-KB4
Zoro # G2210285
product price: $5,924.99
/ea
Free Shipping & Returns
$5,924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 1/2 hp
- Voltage 230/460V AC
- Free Air CFM 20
- Inlet/Outlet 1 in
- Max. dBA 68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dekker Vacuum Technologies
- MFR # DV0020D-KB4
- Zoro # G2210285
- Country of Origin United States
- Category Liquid Ring Vacuum Pumps
Dimensions
Overall Length | 15.1 in |
Overall Height | 9.25 in |
Overall Width | 9.06 in |
Inlet Size | 1 in |
Outlet Size | 1 in |
Description
Liquid Ring Vacuum Pump, Includes Motor No, Number of Stages 1, Motor Type Monoblock, Free Air Flow Rate 20 cfm, Maximum Vacuum 29 in Hg, Output Power 1.5 hp, Housing Material 316 Stainless Steel, Impeller Material 316 Stainless Steel, Inlet Size 1 in, Inlet Type FNPT, Inlet Gender Female, Outlet Size 1 in, Outlet Type NPT, Outlet Gender Female, Maximum Speed 3,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 80 Chain Size, 24 # of Teeth (80A24 X 1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 14 # of Teeth (50BS14H X 1 1/4)
- TOMPKINS Hydraulic Fitting-Flange24FP-24FL C61 FLANGE PAD (W43-24-24)
- ARO Manifold, 4 Station (M26M02-04)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 10 HP, 150 cfm (DV0150D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5-1/2 HP, 60 cfm (DV0060D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0141B-DA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 3 HP, 35 cfm (DV0035D-MB4-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5 HP, 75 cfm (DV0080D-KA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0016B-DA2)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1 Stage, 100 cfm (DV0450D-KA1)
- Dekker Vacuum Technologies Vacuum Pumps & Blowers