Shop All Liquid Ring Vacuum Pumps
Dekker Vacuum Technologies
Liquid Ring Vacuum Pump, 1 Stage, 20 cfm
Mfr # DV0020B-PB4
Zoro # G2210172
product price: $7,516.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,516.99
Free 30-Day Returns
Key Features
- HP 1 1/2 hp
- Voltage 230/460V AC
- Free Air CFM 20
- Inlet/Outlet 1 in
- Max. dBA 68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dekker Vacuum Technologies
- MFR # DV0020B-PB4
- Zoro # G2210172
- Country of Origin United States
- Category Liquid Ring Vacuum Pumps
Dimensions
Overall Length | 12.58 in |
Overall Height | 7.85 in |
Overall Width | 7.09 in |
Outlet Size | 1 in |
Inlet Size | 1 in |
Description
Liquid Ring Vacuum Pump, Includes Motor No, Number of Stages 1, Motor Type Pedestal Bare-Shaft, Free Air Flow Rate 20 cfm, Maximum Vacuum 29 in Hg, Output Power 1.5 hp, Housing Material 316 Stainless Steel, Impeller Material 316 Stainless Steel, Inlet Size 1 in, Inlet Type FNPT, Inlet Gender Female, Outlet Size 1 in, Outlet Type NPT, Outlet Gender Female, Maximum Speed 3,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6203, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Open (6203)
- CAMOZZI Male Elbow Swivel, 1/2" OD X 1/4" NPT (P6520 08-04)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB40H150 (TB40H150)
- PIX Belt, A/4L, 1/2 x 27 in. OC (A25/4L270)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1 Stage, 100 cfm (DV0450D-KA1)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0016B-DA2)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5-1/2 HP, 60 cfm (DV0060D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 3 HP, 35 cfm (DV0035D-MB4-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 20 HP, 300 cfm (DV0300D-PA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0141B-DA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1-1/2 HP, 20 cfm (DV0020D-MA3-SGL)
- Dekker Vacuum Technologies Vacuum Pumps & Blowers