Shop All Liquid Ring Vacuum Pumps
Dekker Vacuum Technologies
Liquid Ring Vacuum Pump, 1 Stage, 100 cfm
Mfr # DV1200D-KB4
Zoro # G2156762
product price: $94,944.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$94,944.99
Free 30-Day Returns
Key Features
- HP 60 to 100 hp
- Voltage 230/460V AC
- Free Air CFM 100
- Inlet/Outlet 6 in
- Max. dBA 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dekker Vacuum Technologies
- MFR # DV1200D-KB4
- Zoro # G2156762
- Country of Origin United States
- Category Liquid Ring Vacuum Pumps
Dimensions
Overall Length | 44.95 in |
Overall Height | 33.46 in |
Overall Width | 18.9 in |
Outlet Size | 5 in |
Inlet Size | 5 in |
Description
Liquid Ring Vacuum Pump, Includes Motor No, Number of Stages 1, Motor Type Bare-Shaft, Free Air Flow Rate 100 cfm, Maximum Vacuum 29 in Hg, Output Power 100 hp, Housing Material 316 Stainless Steel, Impeller Material 316 Stainless Steel, Inlet Size 5 in, Inlet Type Flange, Outlet Size 5 in, Outlet Type RF Flange, Maximum Speed 1,170 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Manual Open Face Air Hose Reel, 3/8" x 1 (L8560FZ)
- INGERSOLL-RAND Auto Drain Valve, 115V, 1/4 In., 1.0 gpm (54410931)
- DIXON Air King Hose, End Iron, 3/4" (AM6)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MOR-04MJ TEE (6804-04-04-04)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 10 HP, 150 cfm (DV0150D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 20 HP, 300 cfm (DV0300D-PA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0141B-DA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5-1/2 HP, 60 cfm (DV0060D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1-1/2 HP, 20 cfm (DV0020D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0016B-DA2)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 3 HP, 35 cfm (DV0035D-MA3-SGL)
- Dekker Vacuum Technologies Vacuum Pumps & Blowers