Shop All Liquid Ring Vacuum Pumps
Dekker Vacuum Technologies
Liquid Ring Vacuum Pump, 1 Stage, 100 cfm
Mfr # DV0450D-KB4
Zoro # G2214415
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$45,746.99
Free 30-Day Returns
Key Features
- HP 25 hp
- Voltage 230/460V AC
- Free Air CFM 100
- Inlet/Outlet 4 in/4 in
- Max. dBA 76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dekker Vacuum Technologies
- MFR # DV0450D-KB4
- Zoro # G2214415
- Country of Origin United States
- Category Liquid Ring Vacuum Pumps
Dimensions
Overall Length | 27.44 in |
Overall Height | 25.2 in |
Overall Width | 18.5 in |
Inlet Size | 4 in |
Outlet Size | 4 in |
Description
Liquid Ring Vacuum Pump, Includes Motor No, Number of Stages 1, Motor Type Bare-Shaft, Free Air Flow Rate 100 cfm, Maximum Vacuum 29 in Hg, Output Power 25 hp, Housing Material 316 Stainless Steel, Impeller Material 316 Stainless Steel, Inlet Size 4 in, Inlet Type Flange, Outlet Size 4 in, Outlet Type RF Flange, Maximum Speed 1,750 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 4 In (K2G20-12V-BR-04)
- SPEEDAIRE Portable Air Compressor, Oil Free, 120V AC (810RA7)
- DIXON FSeries Man Coupler1/4", Push Barb3/8", BR (2FB3-B)
- ARO Blanking Plate, 3/8 In (M30MB)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5-1/2 HP, 60 cfm (DV0060D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 7-1/2 HP, 100 cfm (DV0100D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 3 HP, 35 cfm (DV0035D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 20 HP, 300 cfm (DV0300D-PA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0016B-DA2)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1-1/2 HP, 20 cfm (DV0020D-MA3-SGL)
- Dekker Vacuum Technologies Liquid Ring Vacuum Pumps