Shop All Liquid Ring Vacuum Pumps
Dekker Vacuum Technologies
Liquid Ring Vacuum Pump, 1 Stage, 100 cfm
Mfr # DV0450D-KA3
Zoro # G2210188
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$20,205.99
Free 30-Day Returns
Key Features
- HP 25 hp
- Voltage 230/460V AC
- Free Air CFM 100
- Inlet/Outlet 4 in
- Max. dBA 76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dekker Vacuum Technologies
- MFR # DV0450D-KA3
- Zoro # G2210188
- Country of Origin United States
- Category Liquid Ring Vacuum Pumps
Dimensions
Overall Length | 27.44 in |
Overall Height | 25.2 in |
Overall Width | 18.5 in |
Inlet Size | 4 in |
Outlet Size | 4 in |
Description
Liquid Ring Vacuum Pump, Includes Motor No, Number of Stages 1, Motor Type Bare-Shaft, Free Air Flow Rate 100 cfm, Maximum Vacuum 29 in Hg, Output Power 25 hp, Housing Material Cast Iron, Impeller Material 316 Stainless Steel, Inlet Size 4 in, Inlet Type Flange, Outlet Size 4 in, Outlet Type RF Flange, Maximum Speed 1,750 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 3/8" NPT Male M-Style Coupler (719)
- MORSE Torque Limiter Model - 250A, 250A-1 TL 3/4 FB (250A-1 TL 3/4 FB)
- DAYTON 1F630 Pillow Block Bearing (1F630)
- RULAND Shaft Collar, Quick Clamp, 2-7/8 In, Alum (QCL-46-A)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 7-1/2 HP, 100 cfm (DV0100D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0016B-DA2)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1 Stage, 100 cfm (DV0450D-KA1)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 3 HP, 35 cfm (DV0035D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 10 HP, 150 cfm (DV0150D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 20 HP, 300 cfm (DV0300D-PA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5 HP, 75 cfm (DV0080D-KA3)
- Dekker Vacuum Technologies Vacuum Pumps & Blowers