Shop All Liquid Ring Vacuum Pumps
Dekker Vacuum Technologies
Liquid Ring Vacuum Pump, 1 Stage, 100 cfm
Mfr # DV0100D-KA3
Zoro # G2214713
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,819.99
Free 30-Day Returns
Key Features
- HP 7 1/2 hp
- Voltage 230/460V AC
- Free Air CFM 100
- Inlet/Outlet 3/8 in
- Max. dBA 74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dekker Vacuum Technologies
- MFR # DV0100D-KA3
- Zoro # G2214713
- Country of Origin United States
- Category Liquid Ring Vacuum Pumps
Dimensions
Overall Length | 21.83 in |
Overall Height | 8.86 in |
Overall Width | 12.99 in |
Outlet Size | 1 1/2 in |
Inlet Size | 1 1/2 in |
Description
Liquid Ring Vacuum Pump, Includes Motor No, Number of Stages 1, Motor Type Monoblock, Free Air Flow Rate 100 cfm, Maximum Vacuum 29 in Hg, Output Power 7.5 hp, Housing Material Cast Iron, Impeller Material 316 Stainless Steel, Inlet Size 1 1/2 in, Inlet Type Flange, Outlet Size 1 1/2 in, Outlet Type RF Flange, Maximum Speed 1,750 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Magnetic Base (51846)
- FESTO Short-Stroke Cylinder ADVC-16-10-A-P-A (ADVC-16-10-A-P-A)
- X1 TOOLS 5/8 Hose Clamp 8 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0625x8)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBP)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 20 HP, 300 cfm (DV0300D-PA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5 HP, 75 cfm (DV0080D-KA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1-1/2 HP, 20 cfm (DV0020D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 10 HP, 150 cfm (DV0150D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 7-1/2 HP, 100 cfm (DV0100D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1 Stage, 100 cfm (DV0450D-KA1)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0016B-DA2)
- Dekker Vacuum Technologies Vacuum Pumps & Blowers