Shop All Liquid Ring Vacuum Pumps
Dekker Vacuum Technologies
Liquid Ring Vacuum Pump, 1-1/2 HP, 20 cfm
Mfr # DV0020D-MA3-SGL
Zoro # G3926428
Free Shipping & Returns
$3,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 1/2 hp
- Voltage 230/460V AC
- Amps 4.2/2.1
- Free Air CFM 20
- Inlet/Outlet 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dekker Vacuum Technologies
- MFR # DV0020D-MA3-SGL
- Zoro # G3926428
- Country of Origin United States
- Category Liquid Ring Vacuum Pumps
Dimensions
Overall Length | 17.24 in |
Overall Height | 9.23 in |
Overall Width | 6.5 in |
Outlet Size | 1 in |
Inlet Size | 1 in |
Description
Liquid Ring Vacuum Pump, Includes Motor Yes, Number of Stages 1, Motor Type Motor-Mounted, Free Air Flow Rate 20 cfm, Maximum Vacuum 29 in Hg, Output Power 1.5 hp, Housing Material Cast Iron, Impeller Material 316 Stainless Steel, Inlet Size 1 in, Inlet Type FNPT, Inlet Gender Female, Outlet Size 1 in, Outlet Type NPT, Outlet Gender Female, Maximum Speed 3,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Special Ball Bearing, 2 Full Contact Seals, 0.75-in. Bore Dia., 1.7805-in. Outside Dia., 0.61-in. W (Z9504B RL2)
- THOMSON Pillow Block, 0.500 In Bore, 1.690 In L (SPB8)
- POWERMATE Compressor Unloader Valve, 125-155 psi (070-0061RP)
- BREEZE Hose Clamp, HD, SAE 24, Zinc, PK10 (100 24 H)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 7-1/2 HP, 100 cfm (DV0100D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0141B-DA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 10 HP, 150 cfm (DV0150D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5 HP, 75 cfm (DV0080D-KA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 3 HP, 35 cfm (DV0035D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5-1/2 HP, 60 cfm (DV0060D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1 Stage, 100 cfm (DV0450D-KA1)
- Dekker Vacuum Technologies Liquid Ring Vacuum Pumps