Shop All Suitcases & Luggage Bags
Dejuno
Dejuno 25PRD28DB-BURGUNDY 28 in. Lightweight Denim Drop Bottom Rolling Duffel Bag - Burgundy
Mfr # 25PRD28DB-BURGUNDY
Zoro # G903732739
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dejuno
- MFR # 25PRD28DB-BURGUNDY
- Zoro # G903732739
- UPC # 701233949257
- Country of Origin China
- Category Suitcases & Luggage Bags
Description
Features
- The Dejuno drop bottom duffel bag is roomy, rugged and secure
- Features multiple pockets inside and out that help organize your travel essentials
- Smooth rolling in-line skate wheels makes traveling a breeze
- Lightweight hybrid denim and polyester construction with fully lined interior
- Inline skate wheels and telescopic handle
- Drop bottom compartment for additional storage
- Easy access zippered U-shape opening
- Color: Burgundy
- Material: ABS
- Type: Upright
- Size: 28 in.
- Dimension: 28" L x 13.5" W x 15" H
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Envelope, 11-1/2 x 14-1/2, Brown, PK250 (UNV45165)
- JOHNS MANVILLE INTL R13 15x32' Kraft Roll (B1284)
- PAC STRAPPING PRODUCTS Pac Strapping Plastic Strap Guards, 1-3/4"L x 2-1/2"W, Black, Pack of 1000 (CP122)
- CRAYOLA Alphabet + Numbers Pad, PK12 (993406)
- DEJUNO Lightweight Hardside Spinner Upright Luggage Set- Jazz Medley - 3 Piece (25DJ-9150)
- DEJUNO Lisbon Lightweight Expandable Spinner Luggage Set, Purple - 3 Piece (252104DJ-PURPLE)
- DEJUNO Twilight Lightweight Nylon Spinner Luggage Set, Charcoal - 3 Piece (2002DJ-CHARCOAL)
- REGISTRY Adhering Baggage Claim Tag, 1000PK (U72ABTAH)
- EN ROUTE TRAVELWARE En Route Travelware 151 Locking Luggage Belt with Built in Luggage Scale - Black (151)
- NATIONAL HARDWARE Hook/Staple Oil Rub Brnz (N211-023)
- ELITE LUGGAGE Whitfield 5 Piece Softside Lightweight Rolling Luggage Set, Navy (EL577986)
- Dejuno Suitcases & Luggage Bags