Shop All Interior Stains & Finishes
Deft
11.25 Oz Clear Wood Finish Water-Based Interior Semi-Gloss
Mfr # DFT108S
Zoro # G802451472
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deft
- MFR # DFT108S
- Zoro # G802451472
- UPC # 37125108137
- Country of Origin United States
- Category Interior Stains & Finishes
Description
100% cross-linking acrylic waterborne finish for most interior wood surfaces. Fast 2-hour dry, very low odor, and easy soap and water clean-up. Crystal clear finish does not yellow with age. Self-leveling formula makes application easy. Meets or exceeds all VOC requirements.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY 8'4" x 200' Clear Husky 2-Mil Low Density Plastic Sheeting (CF02083C)
- EASY-TO-ORGANIZE Fine Natural White Bristle Stencil Brush Set - Assorted Size; Set - 6 (EA535441)
- ZORO SELECT 9" Paint Roller Cover, 3/4" Nap, Acrylic (415M66)
- GRACO Airless Spray Gun Tip, 0.010" Tip Size (FFLP110)
- DEFT Water Based Satin Polyurethane, 4Pk (167281)
- DEFT Olympic Semi-Transparent Satin Neutral Tint Base Oil Modified Urethane Stain and Sealer 1 gal (79550A/01)
- DEFT 12.25 Oz. Semi-Gloss Clear Wood Finish Interior Spray Lacquer (DFT011/54)
- DEFT Olympic Maximum Solid Tintable White Base 1 Acrylic Latex Stain and Sealant 1 gal (79601A/01)
- DEFT 12.25 Oz. Gloss Clear Wood Finish Interior Spray Lacquer (DFT010/54)
- SIKKENS Flood Pro Series Solid Satin Navajo Red Acrylic Wood Stain 1 gal (FLD82501)
- RUST-OLEUM Write-On Paint, 100 sq. ft., Clear, 24 oz. (72110)
- Deft Interior and Exterior Paints and Stains