Shop All Duct Fan Accessories
This Product is Discontinued
Deflecto
Worm Drive Clamp, Metal, Oversized, 4" dia., Metal, 4" W x (Discontinued)
Mfr # MCX4
Zoro # G7760002
This Product is Discontinued
Key Features
- Thickness 0.30"
- Construction Material Metal
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # MCX4
- Zoro # G7760002
- Country of Origin United States
- Category Duct Fan Accessories
Dimensions
Width | 4" |
Details
Item | Worm Drive Clamp,Metal,Oversized,4" dia. |
Thickness | 0.30" |
Construction Material | Metal |
Description
Worm Drive Clamp,Metal,Oversized,4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.