Shop All Sign Holders
Deflecto
Window Sign, Come In We re Open
Mfr # DEF899102
Zoro # G7194875
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10.88" x 0.06" x 13.31"
- Mounting Style Suction Cups
- Material Plastic
- Height 13.31"
- Width 10.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # DEF899102
- Zoro # G7194875
- UPC # 079916007809
- Country of Origin China
- Category Sign Holders
Dimensions
Size | 10.88" x 0.06" x 13.31" |
Height | 13.31" |
Width | 10.88" |
Depth | 0.06" |
Details
Item | Window Sign,Come In We re Open |
Mounting Style | Suction Cups |
Material | Plastic |
Color | Clear |
Weight | 0.81 lbs |
Description
Window Sign,Come In We re Open
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Half Dome Acrylic Mirror, Indoor, 18 Dia., 180° Viewing Angle (670541)
- HONEYWELL NORTH Filter, Threaded, N99, White, 2 PK, NIOSH (719009N99)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Silver (09704)
- LYLE Arrow Supplemental Parking Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, T1-1109-EG_12x6 (T1-1109-EG_12x6)
- DEFLECTO Deflect-O Double-Sided Window Display Sign 15in x 12-5/8in Clear (899102)
- DEFLECTO Stand Up Sign Holder, Bottom Load, Portrait, 8-1/2"x11", Clear (DEF69201)
- DEFLECTO Magnetic Sign Stand, Dual Sided, 13"x13"x56", BK (DEF692056)
- DEFLECTO Holder, Sign, Landscape, Side/Bottom Load, 11"x8-1/2", Clear (DEF5991890)
- DEFLECTO Wall Mount Sign Holder, Pre-Drilled, Landscape, 11"x8-1/2", CL (DEF68301)
- DEFLECTO Superior Image Swivel Sign Holder w/Green Edge, 8 1/2 x 11 Insert, Silver Base (691590)
- DEFLECTO Deflect-O 590101 Superior Image L-Frame Base Slanted Desktop Sign Holder Plastic 8-1/2 x 11 (590101)
- Deflecto Signs