Shop All Point of Purchase Displays
Deflecto
Wall Signholder, Horizontal, 11" x 8.5"
Mfr # 68301-VP
Zoro # G7351099
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 68301-VP
- Zoro # G7351099
- Country of Origin China
- Category Point of Purchase Displays
Details
Item | Wall Signholder,Horizontal,11" x 8.5" |
Description
Wall Signholder,Horizontal,11 In. x 8.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE B-Rate Depository Safe Front Loading, Digital Lock, 30-3/4W x 21D x 27-1/4H (MFL2731EE)
- KNAPE & VOGT 182 Black Steel Double Slot Bracket 16 Ga. 9 in. L 450 lb (182 BLK 9)
- 80/20 Star Handle Linear Bearing Brake Kit 40S (40-6802)
- DURHAM MFG Dividers, 12 PK (097-95)
- ECONOCO Bulletin Sign Holder, Chrome, 22" x 28" (BH29)
- ECONOCO Sign Holder, Trpl Bulletin, Black, 22"x 28" (BH77/MAB)
- AZAR DISPLAYS Interlocking Eyeglass Holder for Slatwall, PK25 (550010)
- AZAR DISPLAYS Three-Tier Counter Step Display: 16"W x 11.75"D x 7"H (326045)
- AZAR DISPLAYS Three-Tier 8", 10", & 12" Bowl Counter Display (720302)
- AZAR DISPLAYS Revolving 16"W x 20.25"H Pegboard Counter Display (700500-ORG)
- AZAR DISPLAYS Eyeglass Holder for Pegboard, PK25 (700011)
- Deflecto Point of Purchase Displays