Shop All Document Displays
Deflecto
Wall Sign Holder, Plastic, 8.5X11", Clear
Mfr # 68201
Zoro # G7194498
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Depth 0.25"
- Width 8.5"
- Height 12"
- Material Styrene Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 68201
- Zoro # G7194498
- UPC # 079916682013
- Country of Origin China
- Category Document Displays
Dimensions
Depth | 0.25" |
Width | 8.5" |
Height | 12" |
Overall Height | 12 in |
Size | 8.5 x 0.25 x 12 |
Compatible Sheet Height | 11 in |
Compatible Sheet Width | 8 1/2 in |
Details
Item | Sign Holder |
Color | Clear |
Material | Styrene Plastic |
Product Type | Sign Holder |
Weight | 0.491 lbs |
Description
Sign Holder, Overall Height 12 in, Material Polystyrene, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN F701 Retractable Ballpoint Pen, Black (ZEB29411)
- MILWAUKEE TOOL Milwaukee® INKZALL™ White Liquid Paint Marker 1-Piece (48-22-3712)
- ZORO SELECT Merchandise Bags, Blue, 18 In. L, PK500 (5DUG0)
- ZORO SELECT Long Corrugated Boxes, 40" x 10" x 10", Kraft, 15/Bundle (55VJ60)
- DEFLECTO Wall Sign Holder, Single Sided, 11X8.5" (68301)
- DEFLECTO Desk Sign Holder, Slanted, Clear (590601)
- DEFLECTO Desk Sign Holder, Slanted, 11X8.5" (66701)
- DEFLECTO Desk Sign Holder, Slanted, 8.5X11", Clear (590101)
- DEFLECTO Sign Holder, Double-Sided, 8.5x11", Clear (69201)
- DEFLECTO Sign Holder, Plastic, 2 Side, 11X8.5", Clear (69301)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products MM48-S Mightee Mounts 48 in. Mightee Mount- Black (MM48-S)
- Deflecto Document Displays