Shop All Sign Holders
Deflecto
Wall Mount Sign Holder, Pre-Drilled, Portrait, 8-1/2"x11", CL
Mfr # DEF68201
Zoro # G101827466
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall Mountable
- Material Plastic
- Height 11"
- Width 8.5"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # DEF68201
- Zoro # G101827466
- UPC # 79916682013
- Country of Origin China
- Category Sign Holders
Dimensions
Height | 11" |
Width | 8.5" |
Details
Item | Classic Image Wall Mount Sign Holder |
Mounting Style | Wall Mountable |
Material | Plastic |
Color | Clear |
Type | Sign Holder |
Description
Wall-mountable sign holder saves counter space. Predrilled holes make wall-mounting easy. Sign holder is designed to protect your signs from stains, scratches and tears. Change letter-size sign inserts without removing holder from the wall. Transparent sign holder is made of durable, clear plastic and is recyclable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Emergency Station Alarm, Amber Beacon (AP275-200)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, OLIVE DRAB, XL (602-001-XL)
- NOTRAX Antifatigue Mat, Black/Yellow, 3 ft. L x 2 ft. W, Vinyl, Bubble Surface Pattern, 3/4" Thick (782S0023YB)
- WEARWELL 18" L x Carbon Impregnated TPO, 7/8" Thick (557.78X18X18BK-CS10)
- DEFLECTO Sign Holder, Slanted, Top Load, 8-1/2"x11", Clear (DEF590101)
- DEFLECTO Stand-Up Sigh Holder, 8.5"x11", Clear (DEF590801)
- DEFLECTO Holder, Sign, Landscape, Side/Bottom Load, 11"x8-1/2", Clear (DEF5991890)
- DEFLECTO Swivel Sign Holder, 8-1/2"x2"x12", Clear (DEF691590)
- DEFLECTO Wall Mount Sign Holder, Pre-Drilled, Landscape, 11"x8-1/2", CL (DEF68301)
- DEFLECTO Sign Holder, Side/Bottom Load, 8-1/2"x11", Green Edge, CL (DEF5991790)
- AZAR DISPLAYS 8.5"W x 3.5"H Angled Sign Holder, PK10 (112761)
- Deflecto Signs