Shop All Sign Holders
Deflecto
Wall Mount Sign Holder, Pre-Drilled, Landscape, 11"x8-1/2", CL
Mfr # DEF68301
Zoro # G001827405
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall Mountable
- Material Plastic
- Height 8.5"
- Width 11"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # DEF68301
- Zoro # G001827405
- UPC # 79916683010
- Country of Origin China
- Category Sign Holders
Dimensions
Height | 8.5" |
Width | 11" |
Details
Item | Classic Image Wall Mount Sign Holders |
Mounting Style | Wall Mountable |
Material | Plastic |
Color | Clear |
Type | Sign Holder |
Description
Wall-mountable sign holder saves counter space. Predrilled holes make wall-mounting easy. Sign holder is designed to protect your signs from stains, scratches and tears. Change letter-size sign inserts without removing holder from the wall. Transparent sign holder is made of durable, clear plastic and is recyclable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tacky Mat, Blue, 36 x 45 In, PK4 (5KDD6)
- MCR SAFETY Safety Glasses, Light Blue Scratch-Resistant (CL413)
- BOOST EYEWEAR Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK (26150)
- SPILFYTER Chemical Neutralizer, Acids, 40 lb. (440040)
- DEFLECTO Swivel Sign Holder, 8-1/2"x2"x12", Clear (DEF691590)
- DEFLECTO Deflect-O Double-Sided Window Display Sign 15in x 12-5/8in Clear (899102)
- DEFLECTO Magnetic Sign Stand, Dual Sided, 13"x13"x56", BK (DEF692056)
- DEFLECTO Slanted Sign Holder, Business Card Pocket, 8-1/2"x11", Clear (DEF590601)
- DEFLECTO Stand Up Sign Holder, Side Load, Portrait, 8-1/2"x11", Clear (DEF69701)
- DEFLECTO Superior Image Swivel Sign Holder w/Green Edge, 8 1/2 x 11 Insert, Silver Base (691590)
- AZAR DISPLAYS 11"W x 8"H Adhesive-Back Nameplate, PK10 (199629)
- Deflecto Sign Holders