Shop All Wall Files
Deflecto
Wall File, Single Pocket, Clear
Mfr # 63201
Zoro # G7204727
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Clear
- Width 14.5"
- Depth 3"
- Fits Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 63201
- Zoro # G7204727
- UPC # 079916632018
- Country of Origin United States
- Category Wall Files
Dimensions
Width | 14.5" |
Depth | 3" |
Details
Item | Wall File,Single Pocket,Clear |
Material | Plastic |
Color | Clear |
Fits | Letter |
Description
Wall File,Single Pocket,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Large Tip, Blue Color Family (61070)
- AVERY DENNISON Divider, Index 8Tab, Assorted, PK8 (11201)
- SOURCE TECHNOLOGIES Source Technologies ST9830 MICR Toner, 20,000 Yield (STI-204066H)
- DYMO Adhesive Label Tape Cartridge 1/2" x 23 ft., Black/Yellow (45018)
- DEFLECTO Wall File Pocket, 10.3x10.9", Clear (63001)
- DEFLECTO Unbrkbl Wall Pocket, Letter, Single, 14-1/2"x3"x6-1/2", SM (DEF63202)
- DEFLECTO File Stand, 1 Pocket, Black (DEF65504H)
- DEFLECTO Wall File, Stackable, 7x13x4", Smoke (73202)
- DEFLECTO Magnetic Portable Pocket, 1 Cmptmnt, 15"x3"x6-3/8", CL (DEF50101)
- DEFLECTO Wall Pocket System, Letter, 13"x4"x19", 3/ST, Clear 3PK (DEF73601RT)
- DEFLECTO Wall File, 1 Pocket, Clear (64301)
- Deflecto Wall Files