Shop All Wall Files
Deflecto
Wall File Pocket, 10.3x10.9", Smoke
Mfr # 63002
Zoro # G7204620
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Smoke
- Width 10 1/4"
- Depth 4"
- Fits Letter;A4;Magazines;Portfolios
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 63002
- Zoro # G7204620
- UPC # 079916630021
- Country of Origin China
- Category Wall Files
Dimensions
Width | 10 1/4" |
Depth | 4" |
Overall Height | 10" |
Details
Item | Wall File Pocket,10.3x10.9",Smoke |
Material | Plastic |
Color | Smoke |
Fits | Letter;A4;Magazines;Portfolios |
For Use With | deflecto® DocuPocket™ Portrait Wall File Pocket 63002 |
Weight | 1.025 lbs |
Description
Wall File Pocket,10.3x10.9 In.,Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Bright Beginnings Commercial Grade 80 Piece Pipe Builder Set for Modular STEAM Wall Systems (MK-ME14788-GG)
- AVERY Label, Wthrprf, Address, 1X2.5 1500PK (AVE5520)
- TYVEK Tyvek® Roll, 36" x 150', White, 1/Roll (TYR36150WH)
- FECHOMETAL USA Band, 304 Stainless Steel, 1/2" x 0.030" x (FTA537127035N)
- DEFLECTO Magnetic Portable Pocket, 1 Cmptmnt, 15"x3"x6-3/8", SM (DEF50102)
- DEFLECTO Rack, Literature, Magazine Size, Clear (77001)
- DEFLECTO Wall File, Magnetic, Clear (50101)
- DEFLECTO Unbrkbl Wall Pocket, Letter, Single, 14-1/2"x3"x6-1/2", SM (DEF63202)
- DEFLECTO Wall Pocket System, Letter, 13"x4"x19", 3/ST, Clear 3PK (DEF73601RT)
- DEFLECTO Wall File, 3 Pocket, 13x4x7, Black (73504)
- DEFLECTO Wall File Holder, Magnetic, Smoke (73102)
- Deflecto Wall Files