Shop All Wall Files
Deflecto
Wall File, Magnetic, Smoke
Mfr # 50102
Zoro # G7208848
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Smoke
- Width 15"
- Depth 3"
- Fits Legal;Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 50102
- Zoro # G7208848
- UPC # 079916501024
- Country of Origin United States
- Category Wall Files
Dimensions
Width | 15" |
Depth | 3" |
Overall Height | 6 3/8" |
Details
Item | Wall File,Magnetic,Smoke |
Material | Plastic |
Color | Smoke |
Fits | Legal;Letter |
Weight | 1.2 lbs |
Description
Wall File,Magnetic,Smoke
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Chrome Lister Bandage Scissors 7.25" (18.4cm), Stainless Steel (A2Z-ZR041)
- BROTHER Adhesive Label Tape Cartridge 2-2/5" x 50 ft., Black/Clear (DK2113)
- ZORO SELECT Literature Mailers, 11-1/8" x 8-3/4" x 2-5/16", White, 50/Bundle (55VK63)
- BLACK SWAN Plastic Hanger Strap - Bagged 3/4" X 25' (18235)
- DEFLECTO Wall File Holder, Magnetic, Clear (73101)
- DEFLECTO Wall File Holder, Magnetic, Smoke (73102)
- DEFLECTO Wall Pocket System, Letter, 13"x4"x19", 3/ST, Clear 3PK (DEF73601RT)
- DEFLECTO Wall File, 3 Pocket, Smoke, PK3 (63602RT)
- DEFLECTO Wall File, Large Files, Clear (63101)
- DEFLECTO Wall File, Stackable, 7x13x4", Smoke (73202)
- ZORO SELECT Wall File, 9 in. H, 12 in. W (45NG59)
- Deflecto Wall Files