Shop All Wall Files
Deflecto
Wall File, 3 Pocket, Smoke, PK3
Mfr # 73502RT
Zoro # G7194610
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Smoke
- Height 7"
- Width 13"
- Depth 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # 73502RT
- Zoro # G7194610
- UPC # 079916735023
- Country of Origin United States
- Category Wall Files
Dimensions
Height | 7" |
Width | 13" |
Depth | 4" |
Overall Height | 20" |
Details
Item | Wall File,3 Pocket,Smoke,PK3 |
Material | Plastic |
Color | Smoke |
Fits | Letter |
Weight | 1.87 lbs |
Description
Wall File,3 Pocket,Smoke,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Large Tip, Pink Color Family, 12 PK (80227)
- SHARPIE Black Permanent Marker, Chisel Tip, 12 PK (2018344)
- PENTEL Roller Ball Pen, Medium 0.8 mm, Black PK12 (PENR100A)
- PAPER MATE Eraser Caps, Red, PK144 (73015)
- DEFLECTO Wall File Holder, Magnetic, Clear (73101)
- DEFLECTO Wall File, Magnetic, Clear (50101)
- DEFLECTO Wall File, 4 Pocket, 13x4x7", Smoke (73402)
- DEFLECTO Unbrkbl Wall Pocket, Letter, Single, 14-1/2"x3"x6-1/2", SM (DEF63202)
- DEFLECTO Rack, Literature, Leaf Size, Clear (77501)
- DEFLECTO Wall File, Large Files, Clear (63101)
- BROOKSIDE DESIGN, LLC Brookside Design - Drop Lift Wall Rack (DLWC)
- Deflecto Wall Files