Shop All Wall Files
Deflecto
Wall File, 3 Pocket, Smoke, PK3
Mfr # 63602RT
Zoro # G7204709
product price: $30.99
/pk 3, $10.33/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Smoke
- Width 14.5"
- Depth 3"
- Fits Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 63602RT
- Zoro # G7204709
- UPC # 079916636023
- Country of Origin United States
- Category Wall Files
Dimensions
Width | 14.5" |
Depth | 3" |
Overall Height | 6.5" |
Details
Item | Wall File,3 Pocket,Smoke,PK3 |
Material | Plastic |
Color | Smoke |
Fits | Letter |
For Use With | deflecto® Single Pocket 63201, 63202 |
Weight | 1.66 lbs |
Description
Wall File,3 Pocket,Smoke,PK3, Package Quantity 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON 90CT Ziploc Sandwic Bag (71147)
- HAMMERMILL Multi Paper, 11 x 17 In, PK500 (HAM102541)
- SMEAD Folder, File, Lgl, 1/3 Ast, Mla Pk (SMD15334)
- ART SUPPLIES Dixon Ticonderoga No.2 Pencil Per Dozen (AR29625)
- DEFLECTO Wall File, Magnetic, Smoke (50102)
- DEFLECTO Wall File, Large Files, Clear (63101)
- DEFLECTO Wall File, 1 Pocket, Clear (64301)
- DEFLECTO Rack, Literature, Leaf Size, Clear (77501)
- DEFLECTO Wall File Holder, Magnetic, Clear (73101)
- DEFLECTO Wall File, 16-1/4x4x7", Clear (74301)
- DEFLECTO Unbrkbl Wall Pocket, Letter, Single, 14-1/2"x3"x6-1/2", SM (DEF63202)
- Deflecto Wall Files